IAC24
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IAC24

Opto 22 I/O Modules, G1 Series
In stock
Item Number
IAC24
MFG Item Number
IAC24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
IAC24
G1 AC Digital Input, 90-140 VAC, 24

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IAC24
Item Number IAC24
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Number of Circuits 1
Color Yellow
Input Voltage 90-140 VAC
Output Voltage 24 VDC
Mounting Style PC Board
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved