The store will not work correctly when cookies are disabled.
ICR-3211B
MFG Item Number
ICR-3211B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cellular Router,CatM1,NB,2xETH,RS232,RS4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ICR-3211B |
Item Number |
ICR-3211B |
Manufacturer |
Advantech |
Family Series |
Advantech Cellular M2M |
Type |
Cellular Router |
Ethernet |
(2) RJ45, 10, 100 |
Number of Ethernet Ports |
2 |
Serial Interface |
RS-232, RS-485 |
Number of Serial Ports |
2 |
Cellular Signal Type |
LTE |
Default Carriers |
Verizon |
Power Input |
9-36 VDC |
Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
Operating Temperature |
-40-167 °F |
Environmental Rating |
IP30 |
Approvals |
FCC |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved