The store will not work correctly when cookies are disabled.
IEEE5-18-184T
Worldwide Electric Corporation Motors, IEEE Series
In stock
Item Number
IEEE5-18-184T
MFG Item Number
IEEE5-18-184T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, AC,5HP, 1800 RPM, 460V, 3PH,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IEEE5-18-184T |
Item Number |
IEEE5-18-184T |
Manufacturer |
Worldwide Electric Corporation |
Product Series |
IEEE |
Family Series |
Worldwide Electric Corporation Motors, IEEE Series |
Type |
Severe Duty |
Horsepower |
5 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
NEMA Frame |
184T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
89.5 % |
CT Speed Range |
10:1 |
Full Load Current |
6.5 A |
Service Factor |
1.15 |
Inverter Duty |
Yes |
Composition |
Cast Iron |
Bearing Type |
Ball |
Approvals |
CE, CSA |
Comments |
IEEE 841 Compliant |
Net Weight |
105 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved