The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IPSI365-40-220N
Analytic Systems Power Supplies, IPS Series
In stock
Item Number
IPSI365-40-220N
MFG Item Number
IPSi365-40-220N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, IPS Series
360 Watt, 40 - 80 VDC In, 220VAC
Crystal Control for Precise Frequency Ultra‑Quiet Low EMI Design Short Circuit Protection Over‑Temperature Protected Current Limiting The IPS Series of 'True Sine Wave' Inverters are designed specifically for running computers and other electronics in mobile and other off‑grid locations. One standard AC receptacle provides for easy connection. Versions are available to operate from 24 V or 32 V battery systems. The IPS1500 series of inverters carry a full three‑year warranty.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
IPSi365-40-220N
Item Number
IPSI365-40-220N
Manufacturer
Analytic Systems
Product Series
IPS
Family Series
Analytic Systems Power Supplies, IPS Series
Nominal Input Voltage
48 VDC
Input Voltage
40-80 VDC
Power (VA/Watts)
360
Nominal Output Voltage
240 VAC
Output Voltage
220 V
Max Output Current
1.4 A
Efficiency
80 %
Mounting
Surface
Approvals
CSA, UL
Net Weight
13.6 lbs
Gross Weight
13.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved