The store will not work correctly when cookies are disabled.
IQ800FPH-126
Ice Qube Inc Fans, NH-HMQ-H1 Series
MFG Item Number
IQ800FPH-126
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FILTER FAN, 120V, N12/3R, 20000 BTU,
NH-HMQ-H1 Series Information
- 105~860 CFM of Cooling Capacity
- Maintains NEMA 1, 12, 3R Integrity
- Indoor and Outdoor Use
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IQ800FPH-126 |
Item Number |
IQ800FPH-126 |
Manufacturer |
Ice Qube Inc |
Product Series |
NH-HMQ-H1 |
Family Series |
Ice Qube Inc Fans, NH-HMQ-H1 Series |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
860 CFM |
Current Rating |
1.96 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 1 |
Operating Temp Range (F) |
176 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved