The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IVS1500
Analytic Systems Power Supplies, IVS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, IVS Series
AC Inverter, 1500VA, 24/32/48/125
Full Electronic Protection Sinusoidal Wave Shape Modular Design The IVS Series is a highly compact DC/AC inverter that uses established design techniques to ensure high reliability. Suitable for a wide range of applications, the IVS features full electronic protection, high efficiency and low output noise. The built‑in fan provides sufficient airflow for operation without de‑rating up to 50 degrees Celsius ambient temperature.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
IVS1500
Item Number
IVS1500
Manufacturer
Analytic Systems
Product Series
IVS
Family Series
Analytic Systems Power Supplies, IVS Series
Nominal Input Voltage
110 VDC, 24 VDC, 250 VDC, 48 VDC
Input Voltage
125 VDC, 250 VDC, 32 VDC, 48 VDC, 72 VDC, 24 VDC
Power (VA/Watts)
1,500
Nominal Output Voltage
120 VAC, 240 VAC
Output Voltage
115 V, 230 V
Max Output Current
13 A
Output Type
Pure Sine Wave
T.H.D %
5 %
Efficiency
78 %
Output Protection
Yes
EMI
Yes
Mounting
Surface
Approvals
CSA, UL
Net Weight
1.5625 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved