J2-2C
ABB Starters, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J2-2C

ABB Starters, J Series
In stock
Item Number
J2-2C
MFG Item Number
J2-2C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, J Series
Item #
J2-2C
A9 REV 3PH SZ00 Starter,120V

J Series Information

  • AC Reversing Starter
  • Termination: Screw
  • Mounting: Panel
  • Net Weight: 1 lb
  • Style: Open
NEMA industry standard AC reversing starters. Has a screw termination and panel mounting with a net weight of one lb.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J2-2C
Item Number J2-2C
Manufacturer ABB
Product Series J
Family Series ABB Starters, J Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 9 A
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Coil Type Magnetic
Auxiliary Contacts None
Overload Type Electronic
Termination Screw
Mounting Surface
On/Off Switch No
Start Stop Switch No
HOA Switch No
On (Run) Pilot Light No
Fault Indicator Light No
Control Transformer Included No
Circuit Breaker No
Net Weight 1 lb
Gross Weight 169.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved