JET-27-117-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JET-27-117-5

Brady Labels, JET Series

JET-27-117-5

Brady Labels, JET Series
Lbls 0.75 in H x 0.5 in W WT, CL 40/PK
Item Number
JET-27-117-5
MFG Item Number
15176
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, JET Series
Item #
JET-27-117-5
Lbls 0.75 in H x 0.5 in W WT, CL 40/PK

JET Series Information

Specifications

Specifications
Manufacturer Part Number 15176
Manufacturer Brady
Product Series JET
Family Series Brady Labels, JET Series
Description JetTab Self-Laminating Vinyl Lbls 0.75 in H x 0.5 in W White, Clear 40/PK
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Label Height 0.75 "
Label Width 0.5 "
Net Weight 0 lbs
Gross Weight 1.23 lbs