The store will not work correctly when cookies are disabled.
KB3T-10/S628
Turck Cordsets, Microfast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MicroFast Series
MicroFast Series Information
- 2 to 6 pin
- Up to 4 Amp, 250 Volt rated
- IEC IP67 protection
- NEMA 6P rated
- Low current AC applications
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-63252 |
Item Number |
KB3T-10/S628 |
Manufacturer |
Turck |
Product Series |
MicroFast |
Family Series |
Turck Cordsets, Microfast Series |
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
250 V |
Cable Color |
Gray |
Current Rating |
4 A |
Connector Size |
1/2-20 UN |
Length |
10 m |
Connector Class |
Micro (1/2 in) |
Coupling Nut Material |
Nickel-Plated Brass |
Number of Wires |
3 |
Number of Keys |
2 |
Wire Gauge (AWG) |
20 |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Female |
Side 1 Connector |
1/2 " |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved