The store will not work correctly when cookies are disabled.
KL70-352Y
ABB Visual Signaling Devices
MFG Item Number
KL70-352Y
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, Series
BLINK 230V A/D INTG LED YEL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KL70-352Y |
Item Number |
KL70-352Y |
Manufacturer |
ABB |
Family Series |
ABB Visual Signaling Devices |
Number of Tiers |
1 |
Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Light Function |
Blinking |
Stack Configuration |
Yellow |
Mounting Type |
Bracket |
Tier 1 |
Yellow |
RoHS |
No |
Net Weight |
0.2206 lbs |
Gross Weight |
0.185 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved