KZ80
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KZ80

Name Brand Replacements™ Contactors
In stock
Item Number
KZ80
MFG Item Number
KZ80
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EH Series Series
Item #
KZ80
CONTACT KIT, 3-POLE, SIZE 3

EH Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KZ80
Item Number KZ80
Manufacturer Name Brand Replacements™
Product Series EH Series
Family Series Name Brand Replacements™ Contactors
Poles 3
Frame Size 8
Current 24 A
OEM Name ABB
Product Series EH Series
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved