The store will not work correctly when cookies are disabled.
L1BLM127L120
Barksdale Control Products Sensors, L1 Series
MFG Item Number
L1BLM127L120
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
L1BLM127L120 |
Item Number |
L1BLM127L120 |
Manufacturer |
Barksdale Control Products |
Product Series |
L1 |
Family Series |
Barksdale Control Products Sensors, L1 Series |
Float Type |
Vertical Float |
Number of Floats |
1 |
Contacts |
SPST-NC |
Switching Current |
1 A |
Switching Power (VA) |
16 VA |
Switching Voltage AC |
230 VAC, 42 VAC |
Switching Voltage DC |
24 VDC |
Mounting |
Top |
Connection Type |
Plug and Socket |
Body Composition |
Brass |
PSI Rating |
58 |
Temperature Range (F) |
14-194 °F |
Approvals |
cURus |
RoHS |
No |
Comments |
with Temperature Switch, 70 deg C/158 deg F, NC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved