The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L652
Crydom Power Modules, L Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
POWER MODULE 42.5A 600V AC SWITCH
Four Standard Circuits Blocking voltages to 1200 volts Printed Circuit Board Mount High Thermal Efficiency 2500 Vrms Isolation The L series power modules provide ratings up to 42.5 amps in a low profile package designed for printed circuit board connections. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 480 volts RMS.
Free Wheeling Diode Optional Optional Mounting Clip Available UL Recognized E72445.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
L652
Item Number
L652
Manufacturer
Crydom
Product Series
L
Family Series
Crydom Power Modules, L Series
Circuit
AC Switch
It (avg)
42.5 A
Vrrm
600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Net Weight
0.03 lbs
Gross Weight
0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved