LBD100
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBD100

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
LBD100
MFG Item Number
LBD100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
LBD100
CONDUIT

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBD100
Item Number LBD100
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style LBD
Gasket Included No
Connection Type Screw
Hub Size (in) 1/2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.385 lbs
Gross Weight 0.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved