The store will not work correctly when cookies are disabled.
LFJ104001CST
Littelfuse Fuseblocks & Holders, LFJ1000 Series
MFG Item Number
LFJ104001CST
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, LFJ1000 Series
1000VDC 400A SPFJ HLDR 1 POLE CLP/STD
LFJ1000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LFJ104001CST |
Item Number |
LFJ104001CST |
Manufacturer |
Littelfuse |
Product Series |
LFJ1000 |
Family Series |
Littelfuse Fuseblocks & Holders, LFJ1000 Series |
Max Current |
400 A |
Voltage |
000 V, 1 |
Poles |
1 |
Connection Type |
Stud Terminal |
Mounting Type |
Surface Mount |
Composition |
Thermoplastic |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
2.875 lbs |
Gross Weight |
3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved