LMSSMF01GP30.00L
Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LMSSMF01GP30.00L

Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
In stock
Item Number
LMSSMF01GP30.00L
MFG Item Number
LMSSMF01GP30.00L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, Mini LevelSite Series
Item #
LMSSMF01GP30.00L
LEVELSITE - GMBH

Mini LevelSite Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LMSSMF01GP30.00L
Item Number LMSSMF01GP30.00L
Manufacturer Barksdale Control Products
Product Series Mini LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, Mini LevelSite Series
System Pressure 240 psi
Connection Configuration Side, Side
Connection Size 0.5 " ANSI 150 Raised Face Flange
Measuring Length 30 "
Float Material Stainless Steel
Flag Material Polycarbonate
Max Temperature 302 °F
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved