LO1322TPM
Philips Ballasts, MAGNETIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LO1322TPM

Philips Ballasts, MAGNETIC Series
In stock
Item Number
LO1322TPM
MFG Item Number
LO1322TPM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, MAGNETIC Series
Item #
LO1322TPM
Mag Ballast (1) F20T12 PH 120V

MAGNETIC Series Information

Still an appropriate choice for a variety of fluorescent lamp types on the market, standard electromagnetic core‑and‑coil‑constructed magnetic ballasts continue to provide reliable service and economy across a wide variety of lighting system applications. Available for a large percentage of fluorescent lamp types sold today, Philips Advance branded standard magnetic ballast line has been an industry leader for over 60 years.

These ballasts are suitable for a range of common applications such as general office lighting, warehouses, and parking garages, as well as other applications requiring standard fluorescent lamps.


Specifications

Specifications
Product Series MAGNETIC
Item Number LO1322TPM
Manufacturer Part Number LO1322TPM
Ships Factory Direct No
Manufacturer Philips
Family Series Philips Ballasts, MAGNETIC Series
Max Number of Lamps 2
Voltage 120 V
Ballast Tech Magnetic
Lamp Wattage 13 W
Lamp Type 2-Pin
Starting Tech Magnetic Preheat
Controllable/Dimmable No
Comments Ballast Mid Pack
Net Weight 0.5512 lbs
Gross Weight 0.599 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved