LR4-E-B
Patlite Visual Signaling Devices, LR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR4-E-B

Patlite Visual Signaling Devices, LR Series
In stock
Item Number
LR4-E-B
MFG Item Number
LR4-E-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LR Series
Item #
LR4-E-B
40 UL CE IP65 DC 24V, LED Unit,

LR Series Information

  • Redesigned lens delivering bright, even light (2,000mcd output)
  • Easily customizable with “Twist and Lock” modular design
  • Rugged construction for performance in harsh environments (IP 65)
  • Available in DC 24V and 100‑240 VAC

The PATLITE® LR Series of Modular LED Signal Tower Lights is the next‑generation signal tower for the most challenging applications and environments. With the “Twist and Lock” design, facilities can customize signal towers by adding or removing modular LED units in the signal tower. The LR Series also features clear‑globe LED units, multi‑color LED units capable of displaying seven colors (red, green, blue, amber, cyan, purple, and white).

Re‑engineered for harsh environments, the completely closed sound module maintains substantial water and dust protection while producing loud, omni‑directional sound. It features four patterns that are selected via a DIP switch (fast intermittent, continuous, fast alternating, and sweep sound).

The LR Series also offers flexible mounting options from direct mount and screwless terminal knock‑out mount and three pole‑mounting types: circular bracket, L‑bracket, and folding bracket.

Design and build your own signal tower by choosing your LED units, body unit, and alarm unit, or choose one of the many pre‑assembled models.

PATLITE continues to deliver safety, security, and comfort to workplaces and facilities throughout the world.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LR4-E-B
Item Number LR4-E-B
Manufacturer Patlite
Product Series LR
Family Series Patlite Visual Signaling Devices, LR Series
Accessory Type LED Unit
For Use With Patlite Stacklight
RoHS No
Net Weight 0.0624 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved