LSE240D12
Crydom Relays, LS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSE240D12

Crydom Relays, LS Series
In stock
Item Number
LSE240D12
MFG Item Number
LSE240D12
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LS Series
Item #
LSE240D12
SOLID STATE RELAY, PCB MOUNT

LS Series Information

  • SIP SSR
  • Ratings to 12A @ 280 VAC
  • SCR output for heavy industrial loads
  • DC control
  • Zero Voltage Turn‑on (resistive loads) or Instantenous Turn‑on (inductive loads) output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSE240D12
Item Number LSE240D12
Manufacturer Crydom
Product Series LS
Family Series Crydom Relays, LS Series
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 24 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 12 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved