LSQ42036
TEKTON Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSQ42036

TEKTON Hand Tools
In stock
Item Number
LSQ42036
MFG Item Number
LSQ42036-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
LSQ42036
36 in. Angled Tip Handled Pry Bar

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSQ42036-S
Item Number LSQ42036
Manufacturer TEKTON
Family Series TEKTON Hand Tools
Type Tack Puller
Size 36 "
Number of Pieces 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved