LTJ500-K/2.5MM
Temprel Inc Thermocouples, 500 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTJ500-K/2.5MM

Temprel Inc Thermocouples, 500 Series Series
In stock
Item Number
LTJ500-K/2.5MM
MFG Item Number
LTJ500-K/2.5MM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, 500 Series Series
Item #
LTJ500-K/2.5MM
J Type Standard Jack 2.5mm Grommet

500 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTJ500-K/2.5MM
Item Number LTJ500-K/2.5MM
Manufacturer Temprel Inc
Product Series 500 Series
Family Series Temprel Inc Thermocouples, 500 Series Series
Calibration Type J
Connector Type Jack
Connector Size Standard
Pins 2
Screw Design Single Cap
Grommet Size 2.5 mm
Material Glass-filled Thermoplastic Nylon
Compatible Wire Size 14-30 AWG
Maximum Temperature 394 °F
Approvals ANSI
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved