The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M100-RT/35/76B/115
Pepperl Fuchs Photoelectric Sensors, ML100 Series
In stock
Item Number
M100-RT/35/76B/115
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, ML100 Series
Item #
M100-RT/35/76B/115
Photoelectric (Automation), 808266
The ML100 series is characterized by its miniature housing with integral,all‑metal threaded bushings.All versions are equipped with a visible red transmitter LED.This greatly simplifies installation and commissioning.The switching states are easily visible from all directions thanks to the highly visible LEDs.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
808266
Item Number
M100-RT/35/76B/115
Manufacturer
Pepperl Fuchs
Product Series
ML100
Family Series
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Power Type
DC
Beam Type
Visible Red
Max Range
98.42 '
Operating Voltage Range
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Number of Outputs
1
Output Type
NPN
Operating Mode
Dark On, Light On
Connection Type
Cable
Package Style
Cubic
Composition
Non-Metallic
Environmental Rating
IP67
Net Weight
0.07 lbs
Gross Weight
0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved