The store will not work correctly when cookies are disabled.
M9454
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 50HP, 3600 RPM, 460V, 326TS,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M9454 |
Item Number |
M9454 |
Manufacturer |
GE |
Family Series |
GE Motors |
Horsepower |
50 hp |
RPM |
3,600 RPM |
Phase |
3 |
NEMA Frame |
326TS |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
93 % |
Service Factor |
1.15 |
Composition |
Cast Iron |
Class/Group |
Class I Division 2 Groups A, B, C, D, Class II Divison 2 Groups F, G |
Net Weight |
690 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved