The store will not work correctly when cookies are disabled.
-
Product Description
AUX CONTACT T4-T6 2Q 400VAC
-
Product Description
SmissLN Circuit Breaker IEC 3P 3A C
Specifications
Specifications
Poles |
3 |
Current Rating |
3 A |
Max Voltage |
400 VAC |
Trip Curve |
C |
Mounting |
DIN Rail |
Neutral Pole |
No |
Terminal Type |
Screw |
-
Item Number
1SNK916305R0000
MFG Item Number
1SNK916305R0000
Product Description
Jumper Bar, 5-Pole, JB16-5, Orange,
Specifications
Specifications
Type |
Feed Through |
Number of Poles |
5 |
-
EF750
ABB Overload Relays, EF Series
Product Description
Overload Relay, 250-800A, Electronic
Specifications
Specifications
Poles |
3 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-25-70 °F |
-
Product Description
LED, WHT, 230V
-
Product Description
POTENTIOMETER, WITH START/STOP AND
-
Item Number
1SVR730040R3300
MFG Item Number
1SVR730040R3300
Product Description
Timer
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
DIN Rail |
Max Time |
300 Hrs |
Contact Rating (A) |
4 A |
Termination |
Screw Terminals |
IP Rating |
IP50 |
-
Product Description
Heater Element, 1Ph, 5.43 FLA
-
Product Description
Bridging Busbar Kit, 3-Pole
Specifications
Specifications
Type |
Bridging Bar |
-
OHRS12
ABB Industrial Accessories, OHRS Series
Product Description
Handle
Specifications
Specifications
Padlockable |
No |
Color |
Red |
Defeatable |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved