Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 166560

Set Ascending Direction
  1. B6-30-10-84
    B6-30-10-84
    ABB Contactors, B Series
    Item Number
    B6-30-10-84
    MFG Item Number
    B6-30-10-84
    Series
    B
    Product Description
    Mini Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1SVR405651R3000
    1SVR405651R3000
    ABB Relays, CR-M Series
    Item Number
    1SVR405651R3000
    MFG Item Number
    1SVR405651R3000
    Series
    CR-M
    Product Description
    Relay Socket, 2/4PDT, Screw, Finger-
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MS116-16
    MS116-16
    ABB Manual Motor Protectors, MS Series
    Item Number
    MS116-16
    MFG Item Number
    MS116-16
    Series
    MS
    Product Description
    Manual Motor Protector, 10-16A,
    Specifications
    Specifications
    Operating Current 16 A
    IP Rating IP20
    HP 120V 1PH 1 hp
    HP 230/240V 1PH 2 hp
    HP 230/240V 3PH 5 hp
    HP 460/480V 3PH 10 hp
    HP 575/600V 3PH 10 hp
    Phase 1, 3
    Poles 3
    Trip Class Class 10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CAL4-11
    CAL4-11
    ABB Contactors
    Item Number
    CAL4-11
    MFG Item Number
    CAL4-11
    Product Description
    Auxiliary Contact Block, 1NO/1NC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CAL18-11B
    CAL18-11B
    ABB Contactors
    Item Number
    CAL18-11B
    MFG Item Number
    CAL18-11B
    Product Description
    Auxiliary Contact Block, 1NO/1NC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VM5-1
    VM5-1
    ABB Contactors
    Item Number
    VM5-1
    MFG Item Number
    VM5-1
    Product Description
    Mechanical Interlock, Horizontal,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF16-30-01-13
    AF16-30-01-13
    ABB Contactors, AF Series
    Item Number
    AF16-30-01-13
    MFG Item Number
    AF16-30-01-13
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 100-250VAC/DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 30 A
    UL Motor Switching (AC3) 18 A
    Max HP 115V 1PH 1.5 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MP1-10B
    MP1-10B
    ABB Switches
    Item Number
    MP1-10B
    MFG Item Number
    MP1-10B
    Product Description
    Pushbutton Operator, Mom, Blk, Flush
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Momentary
    Lens/Button Shape Round Flush
    Lens/Button Color Black
    Operator Size (mm) 22 mm
    Bezel Plastic Round
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OT63FT3
    OT63FT3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT63FT3
    MFG Item Number
    OT63FT3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 60A, NF,
    Specifications
    Specifications
    Poles 3
    Current Rating 60 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    Mounting Door
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 600V 3PH 30 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 7.5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1SNK908305R0000
    1SNK908305R0000
    ABB Wire & Cable
    Item Number
    1SNK908305R0000
    MFG Item Number
    1SNK908305R0000
    Product Description
    Jumper Bar, 5-Pole, JB8-5
    Specifications
    Specifications
    Type Feed Through
    Number of Poles 5