The store will not work correctly when cookies are disabled.
-
MFG Item Number
B6-30-10-84
Product Description
Mini Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
110-120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
12 A |
UL Motor Switching (AC3) |
6.8 A |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
1 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405651R3000
MFG Item Number
1SVR405651R3000
Product Description
Relay Socket, 2/4PDT, Screw, Finger-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS116-16
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 10-16A,
Specifications
Specifications
Operating Current |
16 A |
IP Rating |
IP20 |
HP 120V 1PH |
1 hp |
HP 230/240V 1PH |
2 hp |
HP 230/240V 3PH |
5 hp |
HP 460/480V 3PH |
10 hp |
HP 575/600V 3PH |
10 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CAL18-11B
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Mechanical Interlock, Horizontal,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF16-30-01-13
MFG Item Number
AF16-30-01-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
30 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1.5 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pushbutton Operator, Mom, Blk, Flush
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Black |
Operator Size (mm) |
22 mm |
Bezel |
Plastic Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT63FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 60A, NF,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Door |
UL Class |
UL508 |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 600V 3PH |
30 hp |
Max HP 120V 1P |
2 hp |
Max HP 240V 1P |
7.5 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK908305R0000
MFG Item Number
1SNK908305R0000
Product Description
Jumper Bar, 5-Pole, JB8-5
Specifications
Specifications
Type |
Feed Through |
Number of Poles |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved