The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ACI-Automation Components
-
A/RH2-D
ACI-Automation Components HVAC Sensors, Relative Humidity Series
Product Description
Duct, Eh, 2pct.
Specifications
Specifications
Application |
Duct |
Humidity Range |
0-100 % RH |
Temperature Sensor |
No |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAM-SD
ACI-Automation Components Miscellaneous
Product Description
Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AFS-262
ACI-Automation Components HVAC Sensors, AFS Series
Product Description
Field Adjustable(.07in.-2in.W.C.)
Specifications
Specifications
Pressure Range |
0.05-2 in WC |
Process Connection |
1/2 Conduit |
Supply Voltage |
115-277 VAC |
Electrical Connection |
Screw Terminal |
Temperature Range |
-40-180 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EPC2G
ACI-Automation Components Miscellaneous
Product Description
Anlg-Pneu W/Gauge, 2 Valve
-
PXP2.3LG
ACI-Automation Components Miscellaneous
Product Description
2 Valve 1400 Scim Supply Valve
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/MCS-A
ACI-Automation Components Sensors, Mini Adjustable Series
Product Description
Adjustable Mini Current Switch
Specifications
Specifications
Split Core |
No |
Power Supply |
Self-Powered |
Current Range |
0-150 A |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/WPR2-100-10
Product Description
Wet To Wet, 0-100Psi, 10ft.
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-100 psi |
Process Connection |
1/4-18 in NPT |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
-22-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SL-2000-P
ACI-Automation Components Miscellaneous
Product Description
Duct Smoke Det.(Photoelectric)
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/CP-D-8-PB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 8in., Pb
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
8 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/M4
ACI-Automation Components Sensors, Thermowell Series
Product Description
4in. Machined Thermowell
Specifications
Specifications
Length |
4 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved