The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ACI-Automation Components
-
Item Number
A/DLP-010-W-U-D-A-3
Product Description
0-10in.Wc, 4-20Ma, Lcd, Pitot, Din
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range |
0-10 in WC |
Process Connection |
1/2 NPT |
Electrical Connection |
Terminal Block |
Temperature Range |
-4-185 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/MLP2-001-W-B-A-A-0P
Product Description
+/-1in. W.C., 4-20Ma Out
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range |
1 in WC |
Output |
4-20 mA |
Process Connection |
0.25 in OD x 0.17 ID |
Supply Voltage |
16-36 VDC |
Electrical Connection |
Terminal Block |
Temperature Range |
-40-248 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/WPR2-100-10-LCD
Product Description
Wet To Wet, 0-100Psi, 10ft., Lcd
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-100 psi |
Process Connection |
1/4-18 in NPT |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
-22-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DBL-205B
ACI-Automation Components HVAC Sensors, DBL Series
Product Description
Low Air/Gas Dp Switch .2-2.0Wc
Specifications
Specifications
Pressure Range |
0.2-2 in WC |
Output |
SPDT |
Process Connection |
1/2 NPT |
Supply Voltage |
250 VAC |
Electrical Connection |
Spade |
NEMA Rating |
NEMA 3 |
IP Rating |
IP54 |
Temperature Range |
-4-185 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DBL-205E
ACI-Automation Components HVAC Sensors, DBL Series
Product Description
Low Air/Gas Dp Switch2in.-10in. Wc
Specifications
Specifications
Pressure Range |
2-10 WC |
Output |
SPDT |
Process Connection |
1/2 NPT |
Supply Voltage |
250 VAC |
Electrical Connection |
Spade |
NEMA Rating |
NEMA 3 |
IP Rating |
IP54 |
Temperature Range |
-4-185 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GP(0-100G)-20-P
Product Description
0-100Psig, 4-20Ma, Packard, 1/4in.N
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range |
0-100 psig |
Output |
4-20 mA |
Process Connection |
1/4-18 NPT |
Supply Voltage |
13-30 VDC |
Temperature Range |
-40-221 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GP(0-15G)-20-P
Product Description
0-15Psig, 4-20, 1/4in.Npt6.0Id/Pac
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-15 psig |
Output |
4-20 mA |
Process Connection |
1/4-18 NPT |
Supply Voltage |
13-30 VDC |
Temperature Range |
-40-221 °F |
RoHS Compliant |
Yes |
-
A/CO2-DUCT
ACI-Automation Components HVAC Sensors, A/CO2 Series
Product Description
Co2 Aci Duct
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Duct |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Override |
No |
Set Point |
No |
-
Item Number
M-CONTROLLERX-000
Product Description
M-Controller For Co Sensor
Specifications
Specifications
Application |
Gas |
Humidity Sensor |
No |
Humidity Range |
15-90 % RH |
Temperature Sensor |
No |
Temperature Range |
-4-122 °F |
Override |
No |
Set Point |
No |
-
Item Number
Q8-O2-25V-R-X
Product Description
Oxygen, 0-25pct., Remote Mnt Senr
Specifications
Specifications
Gas Type |
Oxygen |
Application |
Gas, Indoor |
Humidity Sensor |
No |
Humidity Range |
5-95 % RH |
Temperature Sensor |
No |
Temperature Range |
-40-158 °F |
Override |
No |
Set Point |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved