The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ACI-Automation Components
-
A/CP-D-4-GD
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 4in., Gd
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/CP-D-4-PB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Product Description
Duct 4in., Pb
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/CP-I-2.5-GD
ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
Item Number
A/CP-I-2.5-GD
Series
Thermistor Immersion
Product Description
Immer 2.5in., Gd
Specifications
Specifications
Application |
Immersion |
Output |
10 kOhm |
Humidity Range |
10-95% RH |
Temperature Range (F) |
-40-302 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/TT100-O-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Outside Air Series
Item Number
A/TT100-O-4-BB
Series
Transmitter Outside Air
Product Description
Outside, Bb
Specifications
Specifications
Application |
Outdoor |
Output |
4-20 mA |
Humidity Range |
0-100% RH |
Temperature Range (F) |
-40-185 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A/TT1K-A-100-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Item Number
A/TT1K-A-100-4-4X
Series
Transmitter Copper Averaging
Product Description
Averaging 100ft., 4X
Specifications
Specifications
Application |
Indoor, Outdoor |
Output |
4-20 mA |
Humidity Range |
5-90% RH |
Temperature Range (F) |
-40-275 °F |
Probe Length (ft) |
100 ' |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
A/TT1K-I-4-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Immersion Series
Item Number
A/TT1K-I-4-4-4X
Series
Transmitter Immersion
Product Description
Immer 4in., 4X
Specifications
Specifications
Application |
Immersion |
Output |
4-20 mA |
Humidity Range |
0-90% RH |
Temperature Range (F) |
-40-392 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/WPR2-300-10-LCD
Product Description
Wet To Wet, 0-300Psi, 10ft., Lcd
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-300 psi |
Process Connection |
1/4-18 in NPT |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
-22-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/WPR2-300-20
Product Description
Wet To Wet, 0-300Psi, 20ft.
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-300 psi |
Process Connection |
1/4-18 in NPT |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
-22-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AFS-222
ACI-Automation Components HVAC Sensors, AFS Series
Product Description
Field Adjustable(.07in.-12in.W.C)
Specifications
Specifications
Pressure Range |
0.05-12 in WC |
Process Connection |
1/2 Conduit |
Supply Voltage |
115-277 VAC |
Electrical Connection |
Screw Terminal |
Temperature Range |
-40-180 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A/DLP-001-W-U-N-A-3
Product Description
0-1in.Wc, 4-20Ma, Pitot, Din
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range |
0-1 in WC |
Process Connection |
1/2 NPT |
Electrical Connection |
Terminal Block |
Temperature Range |
-4-185 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved