The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Acme Electric
-
DMP1-4801
Acme Electric Power Supplies, DM Series
Product Description
Power Supply, 48VDC, 1A, 1Ph, 50W,
Specifications
Specifications
Power |
50 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
46-52 VDC |
Output Current |
1.09 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
85 % |
Operating Temperature |
14-122 °F |
-
DM1-1206-S
Acme Electric Power Supplies, DM Series
Product Description
Power Supply, 12VDC, 6A, 1Ph, 72W,
Specifications
Specifications
Power |
70 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12-15 VDC |
Output Current |
6 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
87 % |
Operating Temperature |
-4-140 °F |
-
DM1-4810
Acme Electric Power Supplies, DM Series
Product Description
Power Supply, 48VDC, 10A, 1Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
90-254 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
46-52 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
14-140 °F |
-
DM1-480125
Acme Electric Power Supplies, DM Series
MFG Item Number
DM1480125
Product Description
Power Supply, 48VDC, 1.25A, 1Ph, 60W
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
90-254 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
46-52 VDC |
Output Current |
1.25 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
14-140 °F |
-
MFG Item Number
DMP1120125
Product Description
Power Supply, 12VDC, 1.25A, 1Ph, 15W
Specifications
Specifications
Power |
15 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
10-14 VDC |
Output Current |
1.25 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
78 % |
Operating Temperature |
14-122 °F |
-
DMP1-1502
Acme Electric Power Supplies, DM Series
Product Description
Power Supply, 15VDC, 2A, 1Ph, 30W,
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
14-18 VDC |
Output Current |
2.14 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
84 % |
Operating Temperature |
14-122 °F |
-
WS-A-5
Acme Electric Miscellaneous
Product Description
WEATHER SHIELD
-
MFG Item Number
C3-701197
Product Description
Panelc.B. Knockout
-
Product Description
Secondary Fuse Kit, 13/32in.x1-1/2in.
-
Product Description
Secondary Fuse Kit, 13/32in.x1-1/2in.,
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved