The store will not work correctly when cookies are disabled.
-
Item Number
8320G196-24/DC
MFG Item Number
8320G196-24/DC
Product Description
Valve Unit 1/4 X 1/8 3NO BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
70 psi |
Orifice Diameter |
0.125 " |
Housing Material |
Brass |
Supply Voltage |
24 VDC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
0.25 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G009MB-24/DC
MFG Item Number
8210G009MB 24/DC
Product Description
Valve Unit 3/4 X 3/4 2NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
125 psi |
Orifice Diameter |
0.75 " |
Housing Material |
Brass |
Supply Voltage |
24 VDC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
5 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
WT8551A001MS-120/60
MFG Item Number
WT8551A001MS-120/60
Product Description
Valve Unit 1/4 X 1/4 4W Namur 6.3/F
Specifications
Specifications
Air Pressure |
150 psi |
Orifice Diameter |
0.25 " |
Housing Material |
Aluminum |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.3 W |
Flow Coefficient (cV) |
0.86 |
Operating Temperature |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rebuild Kit 8263 AC/Dc
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8320G176-120/60,110/50
MFG Item Number
8320G176-120/60,110/50
Product Description
Valve Unit 1/4 X 1/8 3U Brass
Specifications
Specifications
Air Pressure |
50 psi |
Orifice Diameter |
0.12 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
17.1 W |
Flow Coefficient (cV) |
0.25 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8314H035-120/60,110/50
MFG Item Number
8314H035-120/60,110/50
Product Description
Valve Unit 1/4 X 3/32 3NC Brass
Specifications
Specifications
Air Pressure |
205 psi |
Orifice Diameter |
0.09 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
0.15 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EV8320G200-24/DC
MFG Item Number
EV8320G200-24/DC
Product Description
Valve Unit 1/4 X 3/32 S.S. 11.6/F W
Specifications
Specifications
Body Material |
Stainless Steel |
Air Pressure |
100 psi |
Orifice Diameter |
0.0938 " |
Housing Material |
Stainless Steel |
Supply Voltage |
24 VDC |
Power Consumption |
17.1 W |
Flow Coefficient (cV) |
0.12 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
314495-MO
Product Description
Rebuild Kit 8316 AC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8316G044-110/50
MFG Item Number
8316G044-110/50
Product Description
Valve Unit 3/4 X 11/1 3NC BRASS
Specifications
Specifications
Body Material |
Brass |
Air Pressure |
150 psi |
Orifice Diameter |
0.6875 " |
Housing Material |
Brass |
Supply Voltage |
110 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
4.8 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rebuild Kit 8320 AC
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved