The store will not work correctly when cookies are disabled.
-
Item Number
WPSC8238T402-120/60
MFG Item Number
WPSC8238T402-120/60
Product Description
Valve Unit 3/8 X 17/32 2NC BRASS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G034-24/DC
MFG Item Number
8210G034-24/DC
Product Description
Valve Unit 1/2 X 5/8 2NO Brass
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
24 VDC |
Power Consumption |
11.6 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8030G017-120/60
MFG Item Number
8030G017-120/60
Product Description
Valve Unit 1/2 X 7/16 2NC Brass
Specifications
Specifications
Air Pressure |
15 psi |
Orifice Diameter |
0.43 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
16.1 W |
Flow Coefficient (cV) |
2.8 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8030G071-120/60
MFG Item Number
8030G071-120/60
Product Description
Valve Unit 1/2 X 7/16 2NO Brass
Specifications
Specifications
Air Pressure |
15 psi |
Orifice Diameter |
0.43 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
20.1 W |
Flow Coefficient (cV) |
2.2 |
Operating Temperature |
200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8040G023-120/60,110/50
MFG Item Number
8040G023-120/60,110/50
Product Description
Valve Unit 3/4 X 3/4 2NC Alum
Specifications
Specifications
Orifice Diameter |
0.75 " |
Housing Material |
Aluminum |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
9.5 |
Compatible Fluid Type |
Fuel Gas |
Operating Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210B020-120/60,110/50
MFG Item Number
8210B020-120/60,110/50
Product Description
Valve Unit 1/4 X 5/16 2NC Gp 6.5 W
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.31 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
6.5 W |
Flow Coefficient (cV) |
0.88 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210B021-120/60,110/50
MFG Item Number
8210B021-120/60,110/50
Product Description
Valve Unit 3/8 X 5/16 2NC Gp 6.5 W
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.31 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.5 W |
Flow Coefficient (cV) |
1.2 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210B057-120/60,110/50
MFG Item Number
8210B057-120/60,110/50
Product Description
Valve Unit 1 X 1 2NO Gp 20 W AC
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
1 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
20 W |
Flow Coefficient (cV) |
13 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210B059-120/60,110/50
MFG Item Number
8210B059-120/60,110/50
Product Description
Valve Unit 1-1/2 X 1-1/4 2NO Gp 20
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
1.25 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
20 W |
Flow Coefficient (cV) |
22.5 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G002-12/DC
MFG Item Number
8210G002-12/DC
Product Description
Valve Unit 1/2 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
12 VDC |
Power Consumption |
11.6 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved