- Home
- Products
- Autonics
-
LE4SA-24-240Autonics MiscellaneousItem NumberLE4SA-24-240MFG Item NumberLE4SA-24-240Product DescriptionTimer, Backlit LCD, 1/16 DIN, 7Availability
-
ATE-12HAutonics Relays, ATE SeriesItem NumberATE-12HMFG Item NumberATE-12HSeriesATEProduct DescriptionTimer, Analog, On-Delay, 12 Hours,Specifications
Specifications Mode of Operation On Delay Multi-Function No Contacts SPDT (Timed), 1NO (Inst) Mounting Type DIN Rail Status Indicator LED Time Range Adjustment Onboard Adjustment Operator Knob Max Time 12 Hrs Voltage (AC) 110-220 VAC Termination 8 Pin Availability -
BRQT100-DDTAAutonics Photoelectric Sensors, BRQ SeriesItem NumberBRQT100-DDTAMFG Item NumberBRQT100-DDTASeriesBRQProduct DescriptionSensor, Diffuse ReflectiveSpecifications
Specifications Power Type DC Beam Type Infrared Max Range 3.94 " Operating Voltage Range 10-30 VDC Connection Type Cable Output Type NPN Max Load Current 0.03 A Composition Metallic Availability
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Environmental Rating
Termination
Product Series
Max Load Current
Power Type
Operating Voltage Range
Mode of Operation
Multi-Function
Time Range Adjustment
Adjustment Operator
Max Time
Operating Mode
Approvals
Beam Type
Max Range
Nominal Coil Voltage
Voltage (AC)
Contacts
Mounting Type
Composition
Output Type
Status Indicator
Connection Type