The store will not work correctly when cookies are disabled.
-
MFG Item Number
S2PR-P3B2AD
Product Description
Illuminated Push Button (Non-Flush),
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Contacts |
2NO |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Blue |
Operator Size (mm) |
28.5 mm |
Lamp Type |
LED |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Terminal Type |
Fingersafe Screw |
Bezel |
Plastic Round |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2PR-P3YAD
Product Description
Illuminated Push Button (Non-Flush),
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Contacts |
1NO |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Yellow |
Operator Size (mm) |
28.5 mm |
Lamp Type |
LED |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Terminal Type |
Fingersafe Screw |
Bezel |
Plastic Round |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACL-20L
Autonics Terminal Blocks, ACL Series
Product Description
Common Terminal Block, Screwless
Specifications
Specifications
Connection Type |
Spring Clamp |
UL Current |
10 A |
UL Voltage |
250 VAC |
Mounting Type |
DIN Rail |
Raised Mounting |
No |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SR1-1210-N
Product Description
SSR, Heatsink Separated, Single
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4-30 VDC |
Input Polarity |
DC |
Output Voltage |
24-240 VAC |
Current Rating |
10 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SR1-1215-N
Product Description
SSR, Heatsink Separated, Single
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4-30 VDC |
Input Polarity |
DC |
Output Voltage |
24-240 VAC |
Current Rating |
15 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SRHL1-1215
Product Description
SSR, Intergrated Heatsink, Single
Specifications
Specifications
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
10-30 VDC |
Input Polarity |
DC |
Output Voltage |
24-240 VAC |
Current Rating |
15 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Capacitive Prox, 18mm Round,
Specifications
Specifications
Number of Wires |
2-Wire |
Voltage (AC) |
100-240 VAC |
Operating Voltage |
100-240 VAC |
Sensing Range |
8 mm |
Connection Type |
2 Meter Cable |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Shielding |
Unshielded |
Enclosure |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Capacitive Prox, 18mm Round,
Specifications
Specifications
Number of Wires |
3-Wire |
Voltage (DC) |
12-24 VDC |
Operating Voltage |
12-24 VDC |
Sensing Range |
8 mm |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Shielding |
Unshielded |
Enclosure |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR30-15AO
Product Description
Sensor, Capacitive Prox, 30mm Round,
Specifications
Specifications
Number of Wires |
2-Wire |
Voltage (AC) |
100-240 VAC |
Operating Voltage |
100-240 VAC |
Sensing Range |
15 mm |
Connection Type |
2 Meter Cable |
Status Indicator |
Yes |
Body Composition |
Metallic |
Shielding |
Unshielded |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR30-15DN
Product Description
Sensor, Capacitive Prox, 30mm
Specifications
Specifications
Number of Wires |
3-Wire |
Voltage (DC) |
12-24 VDC |
Operating Voltage |
12-24 VDC |
Sensing Range |
15 mm |
Connection Type |
2 Meter Cable |
Output Type |
NPN |
Status Indicator |
Yes |
Body Composition |
Metallic |
Shielding |
Unshielded |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved