The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
Item Number
BTS32NXM2.00Z4
MFG Item Number
BTS32NXM2.00Z4
Product Description
TEMP SWITCH
Specifications
Specifications
Application |
Manufacturing Facilities, Hydraulic and Pneumatic Systems |
Output |
Single Switch Point plus 4-20mA |
Temperature Range |
-22-280 °F |
-
E1H-B90
Barksdale Control Products Pressure Switches, E1H Series
Product Description
Switch, Mechanical, Econ-o-trol
Specifications
Specifications
Decreasing Pressure |
82 psi |
Increasing Pressure |
90 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
Yes |
Gauge Proof Pressure |
500 psig |
-
ML1S-300-I-C
Barksdale Control Products Sensors, ML1S Series
MFG Item Number
ML1S-300-I-C
Product Description
Switch, Temperature
Specifications
Specifications
Application |
Compressors, Mining, Manufacturing Facilities |
Temperature Range |
300 °F |
-
422H3-13
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-3,000 psi |
Input |
5-15 VDC |
Output |
100 mV |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
3 ' |
NEMA Rating |
NEMA 3 |
Temperature Range |
0-160 °F |
-
5625R6WQ3
Barksdale Control Products Valves, 5620 Series
MFG Item Number
5625R6WQ3
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.438 " |
Flow Capacity @ 20ft/sec |
9 gpm |
Flow Capacity @ 40ft/sec |
19 gpm |
Flow Capacity @ 60ft/sec |
28 gpm |
Cv Factor |
3.2 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
-
0303-032
Barksdale Control Products Miscellaneous, LevelSite Series
Product Description
Switch, Limit, SPDT, 3 Meter PVC Cable
-
21822-2
Barksdale Control Products Miscellaneous
Product Description
BRACKET
-
Item Number
CSM2-11-31B-350R
MFG Item Number
CSM2-11-31B-350R
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
7/16-20 SAE Male |
Contact Type |
SPST |
Type of Circuit |
Normally Open |
Ambient Temperature |
-20-176 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Gauge Proof Pressure |
500 psig |
-
Item Number
B1T-H32SS-S0156
MFG Item Number
B1T-H32SS-S0156
Product Description
Switch, Bourdon Tube, B1T-H32SS
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
160-3,161 psi |
Increasing Pressure |
199-3,200 psi |
Contact Type |
SPDT Snap Action |
Ambient Temperature |
-40-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
-
Item Number
96211-BB6-T2-Z17
MFG Item Number
96211-BB6-T2-Z17
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
110-440 psi |
Increasing Pressure |
130-500 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
-20-165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved