The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
E1H-R250
Barksdale Control Products Pressure Switches, E1H Series
Product Description
Switch, Mechanical, Econ-o-trol
Specifications
Specifications
Decreasing Pressure |
230 psi |
Increasing Pressure |
250 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
Yes |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D1T-H18SS
Barksdale Control Products Pressure Switches, D1T Series
MFG Item Number
D1T-H18SS
Product Description
Switch, Mechanical, Diaphragm
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
0.4-17.74 psi |
Increasing Pressure |
0.66-18 psi |
Contact Type |
SPDT Snap Action |
Housing Material |
Aluminum |
Ambient Temperature |
-65-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E1H-H500
Barksdale Control Products Pressure Switches, E1H Series
Product Description
Mechanical Switch, Econ-o-trol
Specifications
Specifications
Decreasing Pressure |
472 psi |
Increasing Pressure |
500 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9048-5
Barksdale Control Products Pressure Switches, 9048 Series
Product Description
Switch, Sealed Piston
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
350-4,650 psi |
Increasing Pressure |
395-5,000 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Ambient Temperature |
-40-165 °F |
Seal |
Yes |
Enclosure Rating |
NEMA 13 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9021-M-E
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C9612-3-CS
Barksdale Control Products Pressure Switches, C9622 Series
MFG Item Number
C9612-3-CS
Product Description
Switch, Pressure, Sealed Piston
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
250-2,650 psi |
Increasing Pressure |
280-3,000 psi |
Contact Type |
SPDT Snap Action |
Ambient Temperature |
-40-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 3 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E1H-H90-F2-FX
Barksdale Control Products Pressure Switches, E1H Series
Item Number
E1H-H90-F2-FX
MFG Item Number
E1H-H90-F2-FX
Product Description
Switch, Mechanical, Econ-o-trol
Specifications
Specifications
Pressure Range |
0-1,000 psi |
Decreasing Pressure |
3-82 psi |
Increasing Pressure |
3.5-90 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Ambient Temperature |
-20-165 °F |
Seal |
Yes |
Process Connection |
1/4 NPT Female |
Electrical Connection |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D1H-A150SS
Barksdale Control Products Pressure Switches, D1H Series
MFG Item Number
D1H-A150SS
Product Description
Switch, Mechanical, Diaphragm
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
1.5-144 psi |
Increasing Pressure |
7.5-150 psi |
Contact Type |
SPDT Snap Action |
Housing Material |
Aluminum |
Ambient Temperature |
-65-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E1H-H250
Barksdale Control Products Pressure Switches, E1H Series
Product Description
Switch, Mechanical, Econ-o-trol
Specifications
Specifications
Decreasing Pressure |
230 psi |
Increasing Pressure |
250 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
Yes |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6141R3HC3-MC
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi) |
3,000 psi |
Hydraulic Pressure (bar) |
206 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.313 " |
Flow Capacity @ 20ft/sec |
5 gpm |
Flow Capacity @ 40ft/sec |
10 gpm |
Cv Factor |
1.56 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Hydraulic Oil |
Body Material |
Anodized Aluminum |
Bearings Material |
Carbon Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved