The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
BEI Sensors
-
MFG Item Number
01039-1392
Product Description
Encoder, Incremental
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual with Index |
Shaft/Bore Size |
1/4 " |
Model Number |
H20DB-25-SS-500-ABZ-15V/OCR-SCS18-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01039-399
Product Description
Encoder, Square Flange, Shaft Seal
Specifications
Specifications
Resolution (PPR) |
600 |
Incremental Channels |
Single |
Shaft/Bore Size |
3/8 " |
Model Number |
H20DB-37-SS-600-A-15V/OC-SM14 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Electrical Output Type |
Open Collector |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01057-206
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,540 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H20DB-37-SS-2540-T4-ABZC-28V/V-SM16-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-068
Product Description
Optical Incremental
Specifications
Specifications
Resolution (PPR) |
2,500 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1 " |
Model Number |
XHS35F100R2SS2500ABZC28V/VSM18 |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Shielded Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-294
Product Description
Optical Incremental
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
5/8 " |
Model Number |
XHS35F62R2SS1024ABZC28V/VSM18 |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Shielded Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-393
Product Description
Rotary Hollow Shaft Optical Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1 " |
Model Number |
XHS35F100R2SS1024ABZC28V/VSM18 |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Shielded Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-552
Product Description
Optical Incremental
Specifications
Specifications
Resolution (PPR) |
5,000 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1 " |
Model Number |
XHS35F100R2SS5000ABZC28V/VSM18 |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Shielded Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-917
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1 " |
Model Number |
HS35F-100-SS-1024-ABZC-28V/V-SM18-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-918
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS35F-62-R14-SS-1024-ABZC-28V/V-SM18-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-925
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1 " |
Model Number |
HS35F-100-R11-BS-1024-ABZC-28V/V-SCS18-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Termination |
18 in Cable |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved