The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
BEI Sensors
-
MFG Item Number
01070-926
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1 " |
Model Number |
HS35F-100-R11-BS-1024-ABZC-28V/V-SM12-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01070-936
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS35F-62-R9-BS-1024-ABZC-28V/V-SM18-S |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01072-081
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
HS25F-62-R10-BS-1024-ABZC-15V/V-SCS10-M12-S |
Shaft Seal |
Yes |
Shaft Type |
Hollow |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Termination |
10 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01070-294
MFG Item Number
924-01070-294
Product Description
Optical Incremental
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
XHS35F-62-R2-SS-1024-ABZC-28V/V-SM18 |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01002-5734
MFG Item Number
924-01002-5734
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,048 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/2 " |
Model Number |
H25E-F45-SB-2048-ABZC-28/V-SM18-S |
Shaft Seal |
No |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01002-7245
MFG Item Number
924-01002-7245
Product Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Model Number |
H25E-F1-SS-1024-ABZC-4469-LED-SC18-S |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Bolt Circle |
1.88 " |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Pigtail Cable |
Mating Connector |
Not Included |
LED Output Indicator |
Yes |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01002-7252
MFG Item Number
924-01002-7252
Product Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H25E-F1-SS-1024-ABZC-15V/V-SM12 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01002-7253
MFG Item Number
924-01002-7253
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/2 " |
Model Number |
H25E-F1-SS-1024-ABZC-15/V-SC10-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Termination |
10 in Cable |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01002-9248
MFG Item Number
924-01002-9248
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
100 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Model Number |
H25E-F45-SS100-ABC-28V/V-EM16-S |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01039-1392
MFG Item Number
924-01039-1392
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1/4 " |
Model Number |
H20DB-25SS500ABZ15V/OCRSCS18S |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-15 VDC |
Electrical Output Type |
Open Collector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved