The store will not work correctly when cookies are disabled.
-
MFG Item Number
6081171096
Product Description
Limit Switch, Top Activated Roller
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6085103100
Product Description
Limit Switch, Plunger Actuator,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6507921004
Product Description
CAPACITIVE SENSOR
Specifications
Specifications
Diameter |
18 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-60 VDC |
Operating Voltage |
10-60 VDC |
Sensing Range |
20 mm |
Connection Type |
Wire Leads |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6061200003
Product Description
Foot Switch, 1 Pedal, 2NC/2NO, Slow
Specifications
Specifications
Contacts |
2NO/2NC |
Max Current |
10 A |
Operating Voltage |
500 VAC |
Terminal Type |
Screw Type |
Conduit Fitting |
M20 |
IP Rating |
IP65 |
Guarded |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6161000203
Product Description
Foot Switch, 1 Pedal, 1NC/2NO, Both
Specifications
Specifications
Contacts |
2NO/1NC |
Max Current |
10 A |
Operating Voltage |
500 VAC |
Terminal Type |
Screw Type |
Conduit Fitting |
M20 |
IP Rating |
IP65 |
Guarded |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
6161000560
Product Description
Foot Switch, 1 Pedal, 2NC/2NO, Both
Specifications
Specifications
Contacts |
2NC/2NO |
Terminal Type |
Screw Type |
Conduit Fitting |
M20 |
IP Rating |
IP65 |
Guarded |
No |
-
MFG Item Number
3906010475
Product Description
Foot Switch Accessory
-
MFG Item Number
3912170518
Product Description
ACCESSORY RIW-E-EINR.GC ST14
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3918271528
Product Description
ACCESSORY DGK-E-EINR.I KU22
-
MFG Item Number
6033121007
Product Description
Limit Switch, Top Activated Roller
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved