The store will not work correctly when cookies are disabled.
-
Item Number
USTE100/2X115
MFG Item Number
USTE100/2x115
Product Description
Control Transformer
Specifications
Specifications
Type |
Isolating |
VA Rating |
100 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
DIN Rail |
Termination |
Spring Clamps |
Insulation Class |
Class B |
Temperature Range (F) |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
USTE3200/2X115
MFG Item Number
USTE3200/2x115
Product Description
Control Transformer
Specifications
Specifications
Type |
Isolating |
VA Rating |
3,200 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
DIN Rail |
Termination |
Spring Clamps |
Insulation Class |
Class B |
Temperature Range (F) |
104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD110-500/30
MFG Item Number
HLD110-500/30
Product Description
EMI Filter
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
30 A |
Max Voltage |
520 VAC |
Max Leakage Current |
29 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SFA 500/24
Product Description
All-Pole Sinefilter 24A
Specifications
Specifications
Current Rating |
24 A |
Voltage |
500 VAC |
Frequency |
5-150 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC-0324-200-0
MFG Item Number
PC-0324-200-0
Product Description
Power Supply, 24VDC, 20A, 3Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
320-575 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28.5 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC-0324-200-2
MFG Item Number
PC-0324-200-2
Product Description
Power Supply, 24VDC, 20A, 3Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
320-575 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28.5 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC-0324-400-2
MFG Item Number
PC-0324-400-2
Product Description
PC-3AC/24DC-40 Boost
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
320-575 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28.5 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LR348-3/2
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
2 A |
Inductance |
0.011 H |
Watt Loss |
10.15 W |
HP @ 480 VAC |
1 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
-
MFG Item Number
LR348-3/4
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
4 A |
Inductance |
0.0055 H |
Watt Loss |
16.04 W |
HP @ 480 VAC |
2 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LR348-3/45
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
45 A |
Inductance |
0.00049 H |
Watt Loss |
62.33 W |
HP @ 480 VAC |
30 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved