The store will not work correctly when cookies are disabled.
-
Product Description
Shaft Kit for type 5L/H gearmotors,
Specifications
Specifications
For Use With |
5L/H Gearmotors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1469
Bodine Gearmotors, 34R-5F Series
Product Description
N1469, Right Angle AC Gearmotor
Specifications
Specifications
Output Speed |
23 RPM |
Nominal Ratio (:1) |
60 |
Nominal Torque |
72 in-lbs |
Phase |
1 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Current Rating |
0.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1253
Bodine Gearmotors, 33A-WX Series
Product Description
Parallel Shaft DC Gearmotor, 84 RPM
Specifications
Specifications
Output Speed |
84 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
88 in-lbs |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
1.6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0888
Bodine Miscellaneous
Product Description
Analog interface board [model 0888]
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved