The store will not work correctly when cookies are disabled.
-
AGW-1
Bussmann Fuses, AGW Series
Product Description
FUSE, 1A, 32V, F, 6X22mm
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AGW-1-1/2
Product Description
FUSE, 1.500A(1-1/2A), 250V, F, 6X22
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-10
Bussmann Fuses, AGW Series
Product Description
FUSE, 10A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-15
Bussmann Fuses, AGW Series
Product Description
FUSE, 15A, 32V, F, 6X22mm, FAST
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-2
Bussmann Fuses, AGW Series
Product Description
FUSE, 2A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AGW-2-1/2
Product Description
FUSE, 2.500A(2-1/2A), 32V, F, 6X22mm
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
32 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-20
Bussmann Fuses, AGW Series
Product Description
FUSE, 20A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-25
Bussmann Fuses, AGW Series
Product Description
FUSE, 25A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-3
Bussmann Fuses, AGW Series
Product Description
FUSE, 3A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGW-30
Bussmann Fuses, AGW Series
Product Description
FUSE, 30A, 32V, F, 6X22mm, GLASS
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
32 VAC |
Voltage (DC) |
32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AGW
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved