The store will not work correctly when cookies are disabled.
-
BAO40
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps |
5 kA |
Current Rating |
40 A |
Voltage (AC) |
550 VAC |
Interrupt Rating |
80 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
87 mm |
Width (mm) |
21 mm |
Depth (mm) |
22.5 mm |
Body Length (mm) |
87 mm |
Mounting Centers (mm) |
73 mm |
Body Length (in) |
2.15 " |
Mounting Centers (in) |
2.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAO50
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps |
11.25 kA |
Current Rating |
50 A |
Voltage (AC) |
550 VAC |
Interrupt Rating |
80 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
87 mm |
Width (mm) |
21 mm |
Depth (mm) |
22.5 mm |
Body Length (mm) |
87 mm |
Mounting Centers (mm) |
73 mm |
Body Length (in) |
2.15 " |
Mounting Centers (in) |
2.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAO63
Bussmann Fuses, BAO Series
Specifications
Specifications
I2t Clearing Amps |
25.1 kA |
Current Rating |
63 A |
Voltage (AC) |
550 VAC |
Interrupt Rating |
80 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
87 mm |
Width (mm) |
21 mm |
Depth (mm) |
22.5 mm |
Body Length (mm) |
87 mm |
Mounting Centers (mm) |
73 mm |
Body Length (in) |
2.15 " |
Mounting Centers (in) |
2.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BAO63M100
Specifications
Specifications
I2t Clearing Amps |
90 kA |
Current Rating |
63 A |
Voltage (AC) |
550 VAC |
Interrupt Rating |
80 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
87 mm |
Width (mm) |
21 mm |
Depth (mm) |
22.5 mm |
Body Length (mm) |
87 mm |
Mounting Centers (mm) |
73 mm |
Body Length (in) |
2.15 " |
Mounting Centers (in) |
2.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
550 VAC |
Interrupt Rating |
80 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
BAO
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved