- Home
- Products
- Bussmann
-
DMM-B-0.440Bussmann Fuses, DMM-B SeriesItem NumberDMM-B-0.440MFG Item NumberDMM-B-44/100SeriesDMM-BProduct DescriptionFUSE, 0.440A (44/100A)Specifications
Specifications Current Rating 0.44 A Voltage (AC) 1,000 VAC Voltage (DC) 1,000 VDC Trip Indicator No Alarm Contact No Diameter (in) 0.41 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DMM-B-11ABussmann Fuses, DMM-B SeriesItem NumberDMM-B-11AMFG Item NumberDMM-B-11ASeriesDMM-BProduct DescriptionFUSESpecifications
Specifications Current Rating 11 A Voltage (AC) 1,000 VAC Voltage (DC) 1,000 VDC Trip Indicator No Alarm Contact No Diameter (in) 0.41 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DMM-B-44/100Bussmann Fuses, DMM-B SeriesItem NumberDMM-B-44/100MFG Item NumberDMM-B-44/100SeriesDMM-BProduct DescriptionFuse, fast, Multimeters only 0.44ASpecifications
Specifications Current Rating 0.44 A Voltage (AC) 1,000 VAC Voltage (DC) 1,000 VDC Trip Indicator No Alarm Contact No Diameter (in) 0.41 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options