The store will not work correctly when cookies are disabled.
-
FNQ-15
Bussmann Fuses, FNQ Series
Product Description
Fuse, 15A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-2
Bussmann Fuses, FNQ Series
Product Description
Fuse, 2A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-20
Bussmann Fuses, FNQ Series
Product Description
Fuse, 20A, 500V, T, M, Time Delay,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 0.200A(2/10A), 500V, M,
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
Product Description
Fuse, (0.500A)1/2A, 500V, M, Time
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-1
Bussmann Fuses, FNQ Series
Product Description
Fuse, 1A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-12
Bussmann Fuses, FNQ Series
Product Description
Fuse, 12A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-25
Bussmann Fuses, FNQ Series
Product Description
Fuse, 25A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-3
Bussmann Fuses, FNQ Series
Product Description
Fuse, 3A, 500V, M, Time Delay,
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FNQ-4-1/2
Product Description
Fuse, 4.500A(4-1/2A), 500V, M, Time
Specifications
Specifications
Current Rating |
4.5 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Shop By
Close
Selected Filters
-
Product Series
FNQ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved