The store will not work correctly when cookies are disabled.
-
35NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 35A, 440VAC, gG, D02/NZ02,
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
15 mm |
Depth (mm) |
15 mm |
Diameter (mm) |
15 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10NZ01
Bussmann Fuses, NZ Series
Product Description
Fuse, 10A, 440VAC, NZ01
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
11 mm |
Depth (mm) |
11 mm |
Diameter (mm) |
11 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
25NZ02
Bussmann Fuses, NZ Series
Product Description
FUSE, 25A, 440VAC, gG, D02/NZ02
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
15 mm |
Depth (mm) |
15 mm |
Diameter (mm) |
15 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50NZ02
Bussmann Fuses, NZ Series
Product Description
FUSE, 50A, 400VAC
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
15 mm |
Depth (mm) |
15 mm |
Diameter (mm) |
15 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
16NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 16A, 440V, NZ01
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
11 mm |
Depth (mm) |
11 mm |
Diameter (mm) |
11 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 20A, 440VAC, gG, D02/NZ02,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
15 mm |
Depth (mm) |
15 mm |
Diameter (mm) |
15 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 2A, 400AC
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
11 mm |
Depth (mm) |
11 mm |
Diameter (mm) |
11 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 4A, 400AC
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
11 mm |
Depth (mm) |
11 mm |
Diameter (mm) |
11 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63NZ02
Bussmann Fuses, NZ Series
Product Description
Fuse, 63A, 400VAC, gL/gG, D02 Neozed
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
15 mm |
Depth (mm) |
15 mm |
Diameter (mm) |
15 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6NZ01
Bussmann Fuses, NZ Series
Product Description
FUSE, 6A, 400VAC, gI
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
400 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
100 kA @ 400 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
36 mm |
Width (mm) |
11 mm |
Depth (mm) |
11 mm |
Diameter (mm) |
11 mm |
Diameter (in) |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
NZ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved