The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
Item Number
RGC1A60A30KKE
MFG Item Number
RGC1A60A30KKE
Product Description
1PH-E-SSCONT-IN:AC SRW-OUT:ZC
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
30 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SPD24181
Carlo Gavazzi Power Supplies, SPD Series
Product Description
Power Supply, 24VDC, 0.75A, 1-Ph, 18
Specifications
Specifications
Power |
18 W |
Input Voltage (AC) |
90-265 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
0.75 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
77 % |
Operating Temperature |
-25-60 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGMU-12A-120-20
MFG Item Number
CGMU-12A-120-20
Product Description
REV CONTACTOR, AC COIL, 2NO AUX
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RP1A23D5M1
Product Description
Solid State Relay
Specifications
Specifications
Circuit |
1NO |
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
48-265 VAC |
Current Rating |
5 A |
Termination |
PCB Pin |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RZ3A60D55P
Product Description
SOLID STATE RELAY, 55A, 575V, 3-PH
Specifications
Specifications
Circuit |
3NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-660 VAC |
Current Rating |
55 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM1A23D50
Product Description
Solid State Relay, 1-P, 50A, 230VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-265 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RZ3A60D55
Product Description
Solid State Relay, 55A, 575V, 3Ph,
Specifications
Specifications
Circuit |
3NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-660 VAC |
Current Rating |
55 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GMB632PD20
Carlo Gavazzi Circuit Breakers, GMB63 Series
MFG Item Number
GMB632PD20
Product Description
MCB UL489 D 2P 20A LUG T
Specifications
Specifications
Poles |
2 |
Current Rating |
20 A |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 250 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSB631PD2
Carlo Gavazzi Circuit Breakers, GSB63 Series
MFG Item Number
GSB631PD2
Product Description
MCB UL1077 D 1P 2A
Specifications
Specifications
Poles |
1 |
Current Rating |
2 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60947 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
kAIC @ 277/480 VAC |
5 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSB631PD6
Carlo Gavazzi Circuit Breakers, GSB63 Series
MFG Item Number
GSB631PD6
Product Description
MCB UL1077 D 1P 6A
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60947 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
kAIC @ 277/480 VAC |
5 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved