The store will not work correctly when cookies are disabled.
-
MFG Item Number
Z150LA10AH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
1,050 pF |
Max Applied Voltage RMS |
150 Vrms |
Max Applied Voltage DC |
200 VDC |
Energy (Joules) |
60 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
395 V |
Peak Current |
6,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z575PA80C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z575PA80C
Product Description
VARISTOR 575VMA 730VMD 220WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000009 pF |
Max Applied Voltage RMS |
575 V |
Max Applied Voltage DC |
730 VDC |
Min Varistor Peak Volts |
805 V |
Max Varistor Peak Volts |
960 V |
Energy (Joules) |
220 J |
Power Dissipation |
1 W |
Max Clamping Volts |
1,410 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z575PA80A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z575PA80A
Product Description
VARISTOR 575VMA 730VMD 220WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000009 pF |
Max Applied Voltage RMS |
575 V |
Max Applied Voltage DC |
730 VDC |
Min Varistor Peak Volts |
805 V |
Max Varistor Peak Volts |
1,050 V |
Energy (Joules) |
220 J |
Power Dissipation |
1 W |
Max Clamping Volts |
1,560 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BHD199
CKE Metal Oxide Varistors, BHD Series
Product Description
METAL OXIDE VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.00000000348 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
820 V |
Max Varistor Peak Volts |
910 V |
Energy (Joules) |
950 J |
Max Clamping Volts |
1,250 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z1000PA100A
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
600 pF |
Max Applied Voltage RMS |
1,000 V |
Max Applied Voltage DC |
1,350 VDC |
Min Varistor Peak Volts |
1,460 V |
Max Varistor Peak Volts |
1,880 V |
Energy (Joules) |
380 J |
Power Dissipation |
1 W |
Max Clamping Volts |
2,800 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
175 VDC |
Min Varistor Peak Volts |
200 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
184 J |
Max Clamping Volts |
200 V |
Max Clamping Amps |
228 A |
Peak Current |
330 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
VARISTOR 130VMA 175VMD 270WTM
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
175 VDC |
Min Varistor Peak Volts |
270 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
184 J |
Max Clamping Volts |
200 V |
Max Clamping Amps |
228 A |
Peak Current |
325 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
175 VDC |
Min Varistor Peak Volts |
370 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
184 J |
Max Clamping Volts |
200 V |
Max Clamping Amps |
228 A |
Peak Current |
320 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z130PA20C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z130PA20C
Product Description
VARISTOR 130VMA 175VMD 100WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000024 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
175 VDC |
Min Varistor Peak Volts |
184 V |
Max Varistor Peak Volts |
220 V |
Energy (Joules) |
100 J |
Power Dissipation |
1 W |
Max Clamping Volts |
325 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
150 V |
Max Applied Voltage DC |
200 VDC |
Min Varistor Peak Volts |
220 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
212 J |
Max Clamping Volts |
240 V |
Max Clamping Amps |
268 A |
Peak Current |
385 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved