The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
MFG Item Number
SM-APPS-PLUS
Product Description
Application Solution Module W/Faster
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C200-04400135A10101AB100
MFG Item Number
C200-04400135A10101AB100
Product Description
Drive, AC, 7.5HP, 480V, 13.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
13.5 A |
Amps (Variable Torque Rating) |
13.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
4 |
Enclosure |
4 |
Depth |
6.9 " |
Width |
4.5 " |
Height |
10.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DBR-0400-03000-ENC
MFG Item Number
DBR-0400-03000-ENC
Product Description
DB Resistor, 40 Ohms, 3000 Watts,
Specifications
Specifications
Ohms |
40 Ohm |
Wattage |
3,000 W |
Nominal Height |
5 " |
Nominal Width |
21 " |
Nominal Depth |
13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SM-UNI-ENCODER
MFG Item Number
SM-UNI-ENCODER
Product Description
UNIVERSAL ENCODER PLUS SOLUTIONS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
STANDARD MOTOR POWER CABLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CI-KEYPAD-LCD
MFG Item Number
CI-KEYPAD-LCD
Product Description
Keypad, M400 Series Drives
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
095E3B300BACAA100190
MFG Item Number
095E3B300BACAA100190
Product Description
Unimotor FM Servo Motor, 230VAC,
Specifications
Specifications
Power Rating (kW) |
1.29 kW |
Voltage |
230 VAC |
Rated Speed |
3,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
4.1 Nm |
Peak Torque (Nm) |
13.5 Nm |
Peak Torque (in-oz) |
1,904 in-oz |
Constant Torque (in-oz) |
580.8 in-oz |
Constant Torque (in-lb) |
36.3 in-lb |
Peak Torque (in-lb) |
119 in-lb |
Brake |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3582-0202-00
Product Description
COVER, ACCESS, GREEN, MENT/QUAN
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3847-1120-07
Product Description
MAIN HOUSING LOWER PIECE, UNIDRIVE 2
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DBR-0600-00400-P
MFG Item Number
DBR-0600-00400-P
Product Description
DB RESISTOR, 60 OHMS, 400 WATTS,
Specifications
Specifications
Ohms |
60 Ohm |
Wattage |
400 W |
Nominal Height |
12 " |
Nominal Width |
3 " |
Nominal Depth |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved