The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
MFG Item Number
1220-2758-02
Product Description
BRAKING RESISTOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MSBBAA0050
Product Description
22A (2.5mm2) Power Cable for motor,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FXMP25
Control Techniques Miscellaneous
Product Description
Field Regulator
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CT-COMMS-CABLE
MFG Item Number
CT-COMMS-CABLE
Product Description
RS-232/485 CABLE FOR CMNDR SE/UNI SP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SI-ETHERNET
Product Description
Ethernet/IP and Modbus TCP/IP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C200-03400094A10101AB100
MFG Item Number
C200-03400094A10101AB100
Product Description
Drive, AC, 5.0HP, 480V, 9.4A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9.4 A |
Amps (Variable Torque Rating) |
9.4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
3 |
Depth |
6.3 " |
Width |
3.54 " |
Height |
8.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MSBBAA0100
Product Description
22A (2.5mm2) Power Cable for motor,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-455-CONS-0000
MFG Item Number
MGE-455-CONS-0000
Product Description
MG 4in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
7.2 Nm |
Constant Torque (in-oz) |
1,014.4 in-oz |
Constant Torque (in-lb) |
63.4 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
XUFTS-015
Product Description
MOTO FDBK CABL, MLD CN DRIV END, AMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
XTMDS-015
Product Description
MOTO PWRCABL, AMP in.MATE N LOKin. CN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved